Beli gembok gudang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABLOY Padlock Security (Gembok)
    Mulai

    Rp1.699.900

    ABLOY Padlock Security (Gembok)
    atribut:
    • Type: PROTECT
    • Total Keys: 3
  2. ABLOY Padlock Classic (Gembok)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp719.900

    ABLOY Padlock Classic (Gembok)
    atribut:
    • Type: CLASSIC
    • Total Keys: 3
  3. MasterLock Padlock Pro Series Laminated Steel (Gembok)
    Mulai

    Rp609.900

    MasterLock Padlock Pro Series Laminated Steel (Gembok)
    Deskripsi:
    The Master Lock No. 6121D ProSeries Weather Tough Covered Laminated Padlock – packed in carded packing for showroom display –features a 2-1/8inch (54mm) wide heavy steel body to withstand physical attack and a 1-1/8inch (29mm) tall, 5/16inch (8mm) diamete
  4. LINHUI Nestable Plastic Pallet (Plaet Plastik)
    Mulai

    Rp229.900

    LINHUI Nestable Plastic Pallet (Plaet Plastik)
    atribut:
    • Application: Perputaran kargo di tanah datar
    • Dynamic Load (t): 0.5
    • Fork Hole Height (mm): 100
    • Static Load (t): 1
    • Structure: Satu sisi
  5. ABLOY Padlock SWP
    Mulai

    Rp1.899.900

    ABLOY Padlock SWP
    Deskripsi:
    An all-purpose padlock of durable construction for storage doors, motorcycles, gates, trailers, power station switches etc. Equipped with hardened boron steel shackle, diameter 8 mm. Also available with non-sparking brass or stainless steel shackle (security grading not tested). ABLOY ® SUPER WEATHER PROOF (SWP) padlocks were born - a locking solution in which the components are extremely well protected to ensure operation in all conditions. Security is guaranteed even with regular exposure to extreme heat or cold, storm-driven, salt water or fine desert dust. In addition to sealed shackle, a weather seal cap protects the keyway and cylinder.
    atribut:
    • Type: SUPER WEATHER PROOF
    • Total Keys: 3
  6. ABLOY Keyed Different Long Shackle Padlock
    Mulai

    Rp2.799.900

    ABLOY Keyed Different Long Shackle Padlock
    Deskripsi:
    These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They also have free-spinning plates that prevent drills from penetrating the lock. These padlocks have solid bodies, which are more secure than laminated bodies that have exposed rivets that can be tampered with. They're also more resistant to smashing than brass and aluminum lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed different, so all locks open with different keys.
    atribut:
    • UNSPSC: 46171501
    • Compatible Cylinder Brand: Abloy
    • Includes Chain: No
    • Includes Dust Cover: Yes
    • Includes ID Tag: No
    • Includes Lock Cover: No
    • Interchangeable Core: No
    • Key Code: Varies
    • Key Locking Mechanism: Disc Tumbler
    • Key Retaining: Yes
    • Keying: Keyed Different
    • Keyway Type: Sentry
    • Lock Body Color: Silver
    • Lock Body Finish: Chrome-Plated
    • Lock Body Material: Steel
    • Lock Body Shape: Rectangular
    • Master Key Included: No
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Number of Pins: 0 Pin
    • Rekeyable: No
    • Security Level: General Security
    • Shackle Finish: Chrome-Plated
    • Shackle Material: Hardened Steel
    • Shackle Shape: Rounded
    • Shackle Type: Long Shackle
    • Vertical Shackle Clearance (inch): 2
    • Weather Resistant: Yes
  7. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
  8. monotaro Curing Board Hard Type
    Mulai

    Rp1.599.900

    monotaro Curing Board Hard Type
    Deskripsi:
    Made of polypropylene, it is thick and durable.It is water resistant and can be washed with water. Also, it's okay if it gets wet in the rain.Even if you use it many times, it is safe because there is no looseness like plywood.
    atribut:
    • Width (mm): 1820
    • Length (mm): 910
    • Color: Blue
    • Material: Polypropylene
    • Dimensions (mm): 1820x910
    • Embossing: One-Sided
  9. TEKIRO Padlock Long Type (Gembok Panjang)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp70.900

    TEKIRO Padlock Long Type (Gembok Panjang)
    Deskripsi:
    Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steel
    atribut:
    • Material: Hardened Stainless Steel
  10. monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

    monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)
    Deskripsi:
    Produk ini juga sering disebut dengan Tape Perekat
    atribut:
    • Tape Length (m): 20
    • Color: White
    • Feature: Endurance
    • Adhesive Material: Acrylic
    • Adhesive Strength (N/10mm): Inside: 4.0, Outside: 3.0
    • Backing Material: Paper
    • Main Works: Large surface material, parts
    • Main application: For fixing and temporary fixing
    • Thickness (mm): 0.11
  11. Mahkota Pallet Plastic Pallet (Palet Plastik)
    Mulai

    Rp349.900

    Mahkota Pallet Plastic Pallet (Palet Plastik)
    Deskripsi:
    Untuk mendukung kelancaran proses distribusi barang, Mahkotapallet menghadirkan pallet plastik baru yaitu, Pallet Flat ukuran 110x110x12cm. Pallet plastik racking flat berbahan plastik harga terjangkau.Berikut apsifikasi pallet Flat Racking ukuran 110x110x12cm1. Pallet Flat MurahPallet plastik flat baru ini menawarkan solusi yang efisien secara biaya untuk kebutuhan penyimpanan dan pengiriman. Dibandingkan dengan alternatif kayu, pallet plastik cenderung memiliki biaya pemeliharaan yang lebih rendah dalam jangka panjang.Mereka tahan terhadap kelembaban, serangga, dan kerusakan fisik, mengurangi kebutuhan akan penggantian yang sering, yang pada akhirnya menghemat biaya.2. Food GradeKeamanan pangan adalah prioritas utama dalam industri makanan dan minuman. Pallet plastik baru ini diproduksi dengan standar food grade tertinggi, memastikan bahwa mereka aman untuk digunakan dalam lingkungan yang memerlukan kepatuhan ketat terhadap peraturan keamanan pangan.Ini menjadikannya pilihan ideal untuk penyimpanan dan transportasi produk-produk makanan yang sensitif.3. Racking (Bisa untuk Tatakan Racking)Kemampuan untuk digunakan sebagai tatakan racking menambah fleksibilitas pallet plastik ini dalam aplikasinya. Mereka dirancang dengan kekuatan dan kestabilan yang memadai untuk diangkat dan ditumpuk dalam sistem rak, membantu mengoptimalkan ruang penyimpanan secara vertikal.Dengan demikian, pallet plastik ini tidak hanya berfungsi sebagai platform transportasi, tetapi juga sebagai bagian integral dari sistem penyimpanan.4. Pallet Hygiene MurahKebersihan adalah aspek kritis dalam berbagai industri, terutama yang terkait dengan produksi dan distribusi makanan.Pallet plastik baru ini dapat dengan mudah dibersihkan dan di-sterilkan, memastikan bahwa tidak ada risiko kontaminasi silang yang terkait dengan penggunaan kembali pallet. Hal ini membantu menjaga standar kebersihan yang tinggi dan memenuhi persyaratan sanitasi yang ketat.5. Rubber Anti-SlipKetahanan terhadap gesekan dan anti-slip adalah fitur penting yang ditawarkan oleh pallet plastik ini. Dengan penambahan lapisan karet anti-slip, mereka dapat membantu mencegah pergeseran atau jatuhnya barang selama transportasi atau penyimpanan.Ini tidak hanya meningkatkan keamanan, tetapi juga mengurangi risiko kerusakan produk dan cedera pekerja.Pallet plastik flat baru dengan ukuran 110x110x12cm menawarkan sejumlah keunggulan yang signifikan bagi berbagai industri. Dengan harga yang terjangkau, keamanan pangan yang dijamin, kemampuan untuk digunakan dalam sistem rak, kemudahan perawatan kebersihan, dan fitur anti-slip, mereka menjadi pilihan yang menarik bagi perusahaan yang mencari solusi yang efisien dan andal untuk kebutuhan logistik mereka.Dengan memilih untuk beralih ke pallet plastik, perusahaan dapat meningkatkan efisiensi operasional mereka, mengurangi biaya jangka panjang, dan memenuhi standar keamanan dan kebersihan yang lebih tinggi. Inovasi ini merupakan langkah maju yang penting dalam evolusi industri logistik, menghadirkan solusi yang lebih baik dan lebih berkelanjutan bagi masa depan distribusi barang.
    atribut:
    • Handling: 4 Ways
  12. Rabbit Pallet Plastic NPD Series (Palet Plastik)
    Mulai

    Rp1.099.900

    Rabbit Pallet Plastic NPD Series (Palet Plastik)
    Deskripsi:
    Double side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Remark: 4-way entry, Reversible, Forklift
    • Color: Blue
  13. SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  14. Sherwood Safety Protection Coverall Suit Arc Flash HRC4 (Pakaian/Baju  Pelindung Kerja)
    Mulai

    Rp53.999.900

    Sherwood Safety Protection Coverall Suit Arc Flash HRC4 (Pakaian/Baju Pelindung Kerja)
    atribut:
    • Material: DuPont
    • Composition: Nomex IIIA Triple Layer
    • Standard: ASTM F1959, F1506, F2621
    • Arc Rating: HRC 4 (69 cal/cm²)
    • Size: XXL
  15. American Lock Padlock Aluminum Safety (Gembok)
    32%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    American Lock Padlock Aluminum Safety (Gembok)
    Deskripsi:
    The American Lock No. A1106RED Aluminum Padlock features a 1-1/2inch (38mm) wide red anodized aluminum body with a 1-1/2inch (38mm) tall, 1/4inch (6mm) diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padl
    atribut:
    • Body Width: 38mm
  16. GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    Mulai

    Rp739.900

    GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    Deskripsi:
    Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
Daftar Harga gembok gudang Terbaru October 2026
ABLOY Padlock Security (Gembok)Rp1.699.900
ABLOY Padlock Classic (Gembok)Rp719.900
MasterLock Padlock Pro Series Laminated Steel (Gembok)Rp609.900
LINHUI Nestable Plastic Pallet (Plaet Plastik)Rp229.900
ABLOY Padlock SWPRp1.899.900
ABLOY Keyed Different Long Shackle PadlockRp2.799.900
3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Rp509.900
monotaro Curing Board Hard TypeRp1.599.900
TEKIRO Padlock Long Type (Gembok Panjang)Rp70.900
monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)Rp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)